missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ PVC Rack

Product Code. 11798512
Click to view available options
Dimensions (L x W x H):
118 x 48 x 40 mm
182 x 68 x 65 mm
182 x 68 x 90 mm
185 x 95 x 65 mm
255 x 48 x 40 mm
177 x 120 x 40 mm
220 x 150 x 60 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11798512

Brand: Rogo Sampaic™ BJJ005

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Test Tube Rack
Array 2 x 12
Holds Tubes (14 mm)
Material PVC
Positions 24
For Use With (Equipment) 14mm Diameter Tube
Quantity 1 Each
Dimensions (L x W x H) 255 x 48 x 40 mm
Length (Metric) 255 mm
Width (Metric) 48 mm
Height (Metric) 40 mm
Diameter (Metric) Opening 14 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.