missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer PVC Lab and Vacuum Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/5 in.
1/8 in.
15/64 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/64 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1-1/8 in.
1/2 in.
1/4 in.
1/5 in.
1/8 in.
11/32 in.
15/32 in.
15/64 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
missing translation for 'unitSize'
15m
Beschreibung
Versatile applications including peristaltic pumps, analytical instruments, incubators, gas, and drain lines. Glass-smooth inner bore design for easy clean-ups and changeovers, enhancing workflow efficiency. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Spezifikation
Spezifikation
| Diameter (English) Inner | 1/5 in. |
| Material | PVC |
| Diameter (English) Outer | 5/16 in. |
| Overall Length (English) | 50 ft. |
| Color | Translucent |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur