missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Tubing PVC Double Segment Manifold Tubing
PVC Double Segment Manifold Tubing for 401U/D1, 401U/DM2 and 401U/DM3 manual/auto control ultra compact pumps.
157.00€ - 159.00€
Specifications
Product Type | Double Segment Tubing |
---|---|
Material | PVC |
Overall Length (English) | 1.5 ft. |
Overall Length (Metric) | 0.46 m |
Thickness (English) | 0.03 in. |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
17817963
|
Watson-Marlow Tubing
981.0088.000 |
0.88 mm |
159.00€
Pack of 12 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
17877963
|
Watson-Marlow Tubing
981.0205.000 |
2.05 mm |
159.00€
Pack of 12 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
17837963
|
Watson-Marlow Tubing
981.0229.000 |
2.29 mm |
157.00€
Pack of 12 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
Description
- 401U/D1, 401U/DM2 and 401U/DM3 Manual/auto Control Ultra Compact Pumps
Specifications
Double Segment Tubing | |
1.5 ft. | |
0.03 in. |
PVC | |
0.46 m | |
0.8 mm |