missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 8 G Water Still with EU-Plug

Glass water still for single distillation (fully automatic), suitable for both bench and wall mounting

6920.00€ - 7470.00€

Specifications

Conductivity At 25°C: 2.2 μS/cm
Voltage 400 V
View More Specs

Products 2
Product Code Brand Includes Price Quantity & Availability  
Product Code Brand Includes Price Quantity & Availability  
16697515
View Documents
Lauda™
L003246
External level switch
7470.00€
Each
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
16697505
View Documents
Lauda™
L003019
No external level switch
6920.00€
Each
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
Description

Description

  • Components and Materials:
    • Distillate withdrawal through hose connection at the right-hand side
    • Evaporators, condensers and overflows made of DURAN™ borosilicate glass 3.3
    • Condensers with dribble guard
    • Solenoid valve to control the water supply
    • Quartz sheathed heating elements
    • Housing made of galvanised sheet steel, powder coated
  • Features:
    • Sterillization of condensers by steam
    • Economical energy consumption by distillation of heated cooling water
    • Water saving through automatic water cut-off
    • Visible distillation process due to easily removable, unbreakable front screen which does not steam up
    • CO2 degassing through outlet in condenser
    • Electronic level control during whole distilling process
    • Water level control in the boiler automatically switches off power in case of water shortage
    • Electronic impurity detector effects rinsing and cleaning of the evaporator by automatic water change
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.2 μS/cm
    • Production output: 8 L/min
    • Heater power max: 6 kW
    • Power consumption max: 6 kW
    • Cooling water flow rate: 2.4 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 650 x 365 x 390 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 400 V, 3/N/PE; 50/60 Hz
    • Power plug: power cord with plug (IEC 60309, 5-pol, CEE, red, 16 A)
Specifications

Specifications

At 25°C: 2.2 μS/cm
400 V
Videos
SDS
Documents

Documents

Product Certifications