missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 8 D Water Still with EU-Plug

Water still (fully automatic) for double distillation, suitable for both bench and wall mounting

Brand:  Lauda™ L003022

Product Code. 16627515

  • 7600.00€ / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Components and Materials:
    • Main switch with pilot lamp for monitoring of both distillation stages at the front of the unit
    • Valve made of borosilicate glass 3.3 with PTFE plunger for single distillate
    • Outlet with dust guard shield made of borosilicate glass 3.3 for double distillate
    • Condenser (cooling coil) first stage made of stainless steel
    • Condenser (cooling coil) second stage including baffle made of DURAN™ borosilicate glass 3.3
    • Solenoid valve to control the water supply
    • Heating element and evaporator made of stainless steel
    • Housing made of galvanised sheet steel, powder coated
    • Double-walled housing
  • Features:
    • Economical energy consumption by distillation of heated cooling water
    • Water saving through automatic water cut-off
    • Evaporator easily accessible for cleaning purposes
    • CO2 degassing through outlet in condenser
    • Electronic contamination monitoring of still with distillation stop and visual cleaning instruction
    • Electronic level control during whole distilling process
    • Double-action low water cut-off through float switch and thermostatic safety switch
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.2 μS/cm
    • Conductivity stage 2: 25 °C, 1.6 μS/cm
    • Production output: 8 L/min
    • Heater power max: 11.5 kW
    • Power consumption max: 11.5 kW
    • Cooling water flow rate: 3.3 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 700 x 390 x 700 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 400 V, 3/N/PE; 50/60 Hz
    • Power plug: power cord without plug (AWG)
Specifications

Specifications

At 25°C: 1.6 μS/cm
Cable without connector, No external level switch
400 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions