missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 4 Water Still with CEE7/7 Plug

Water still for single distillation, suitable for bench mounting

Brand:  Lauda™ L003012

1423.95 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 16627505

  • 1625.00€ / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Destillate withdrawal through outlet at condenser
  • Economical energy consumption by distillation of heated cooling water
  • Evaporator easily accessible for cleaning purposes
  • CO2 degassing through outlet in condenser
  • Thermostatic low water cut-off
  • Manual cooling water control via outlet temperature
  • Heating element, evaporator and condenser made of stainless steel
  • Housing made of galvanised sheet steel, powder coated
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.3 μS/cm
    • Production output: 4 L/min
    • Heater power max: 3 kW
    • Power consumption max: 3 kW
    • Cooling water flow rate: 0.67 L/min
    • Maximal pressure cooling water: 2 bar
    • Overall dimensions (W x D x H): 280 x 250 x 490 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifications

    Specifications

    At 25°C: 2.3 μS/cm
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions