missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 4 D Water Still with EU-Plug and Separate Water Supply

Water still (fully automatic) for double distillation, suitable for both bench and wall mounting

Brand:  Lauda™ L003261

Product Code. 16607535

  • 7060.00€ / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Main switch with pilot lamp for monitoring of both distillation stages at front of unit
  • Valve made of borosilicate glass 3.3 with PTFE plunger for single distillate
  • Outlet with dust guard shield made of borosilicate glass 3.3 for double distillate
  • Condenser (cooling coil) first stage made of stainless steel
  • Condenser (cooling coil) second stage including the baffle made of DURAN™/borosilicate glass 3.3
  • Solenoid valve to control water supply
  • Water saving through automatic water cut-off
  • Avoids unnecessary water consumption
  • Evaporator easily accessible for cleaning purposes
  • CO2 degassing through outlet in condenser
  • Electronic contamination monitoring of still with distillation stop and visual cleaning instruction
  • Electronic level control during whole distilling process
  • Double-action low water cut-off through float switch and thermostatic safety switch
  • Heating element and evaporator made of stainless steel
  • Housing made of galvanised sheet steel, powder coated
  • Double-walled housing
  • Options included:
    • With separate water supply, to feed the evaporator with pretreated water
    • Connector for hose 1/2 in.
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.2 μS/cm
    • Conductivity stage 2: 25 °C, 1.6 μS/cm
    • Production output: 3.4 L/min
    • Heater power max: 7 kW
    • Power consumption max: 7 kW
    • Cooling water flow rate: 2 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 550 x 280 x 570 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 400 V, 3/N/PE; 50/60 Hz
    • Power plug: power cord with plug (IEC 60309, 5-pol, CEE, red, 16 A)
  • Specifications

    Specifications

    At 25°C: 1.6 μS/cm
    400 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions