missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 2 G Water Still with CEE7/7 Plug and Separate Water Supply

Glass water still for single distillation (fully automatic), suitable for both bench and wall mounting

Brand:  Lauda™ L003257

Product Code. 16667525

  • 4240.00€ / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Distillate withdrawal through hose connection at right-hand side
  • Evaporators, condensers and overflows are made of DURAN™/borosilicate glass 3.3
  • Condensers with dribble guard
  • Sterillization of the condensers by steam
  • Solenoid valve to control water supply
  • Water saving through automatic water cut-off
  • Avoids unnecessary water consumption
  • Visible distillation process due to easily removable, unbreakable front screen which does not steam up
  • CO2 degassing through outlet in condenser
  • Electronic level control during whole distilling process
  • Water level control in boiler automatically switches off power in case of water shortage
  • Electronic impurity detector effects rinsing and cleaning of evaporator by automatic water change
  • Quartz sheathed heating elements
  • Housing made of galvanised sheet steel, powder coated
  • Options included:
    • With separate water supply, to feed evaporator with pretreated water
    • Connector for hose 1/2 in.
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.2 μS/cm
    • Production output: 1.7 L/min
    • Heater power max: 1.5 kW
    • Power consumption max: 1.5 kW
    • Cooling water flow rate: 0.8 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 650 x 200 x 390 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifications

    Specifications

    At 25°C: 2.2 μS/cm
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions