missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 2 D Water Still with CEE7/7 Plug

Water still (fully automatic) for double distillation, suitable for both bench and wall mounting

Brand:  Lauda™ L003020

Product Code. 16607515

  • 5280.00€ / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Main switch with pilot lamp for monitoring of both distillation stages at the front of unit
  • Valve made of borosilicate glass 3.3 with PTFE plunger for single distillate
  • Outlet with dust guard shield made of borosilicate glass 3.3 for double distillate
  • Condenser (cooling coil) first stage made of stainless steel
  • Condenser (cooling coil) second stage including the baffle made of DURAN™ borosilicate glass 3.3.
  • Solenoid valve to control water supply
  • Economical energy consumption by distillation of heated cooling water
  • Water saving through automatic water cut-off
  • Avoids unnecessary water consumption
  • Evaporator easily accessible for cleaning purposes
  • CO2 degassing through outlet in condenser
  • Electronic contamination monitoring of still with distillation stop and visual cleaning instruction
  • Electronic level control during whole distilling process
  • Double-action low water cut-off through float switch and thermostatic safety switch
  • Heating element and evaporator made of stainless steel
  • Housing made of galvanised sheet steel, powder coated
  • Double-walled housing
  • Technical Features:
    • Conductivity stage 1: 25 °C, 2.2 μS/cm
    • Conductivity stage 2: 25 °C, 1.6 μS/cm
    • Production output: 4 L/min
    • Heater power max: 3.5 kW
    • Power consumption max: 3.5 kW
    • Cooling water flow rate: 1.2 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 500 x 260 x 470 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifications

    Specifications

    At 25°C: 1.6 μS/cm
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions