missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thermocouple Type K Baffle Probe, 12mm Diameter
Fisherbrand™ PTFE Thermocouple Type K Baffle Probe are dual purpose for use in reaction systems to increase agitation and promote thorough mixing whilst also acting as a temperature probe.
Brand: Fisherbrand™ PC707.612.250.1.2
This item is not returnable.
View return policy
Description
All components are fully ancapsulated in PTFE to ensure purity and chemical resistance and have a stainless steel core for rigidity.- Sensor - Type K Thermocouple
- Cable - PFA insulated with white PFA oversheath
- International Colors: Cover: Green, +ve Green, -ve White
- Cable fused to body
- Response - 50%, 6-14 seconds.
- Supplied with mini plug, not fitted for ease of assembly
- Inert and non contaminating
- Pressure Resistant
- Temperature Range -180°C to +280°C
Specifications
Fisherbrand™ PTFE Thermocouple Type K Baffle Probe | |
1 | |
Reaction Systems | |
250 x 12 mm | |
12 mm |
PTFE with Thermocouple Type K Sensor | |
Type K Thermocouple | |
-180°C to +280°C | |
2 m (Cable) |