missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Plain Stirrer Shaft

Fisherbrand™ PTFE Plain Stirrer Shafts have a PTFE encapulated stainless steel core with exposed end. They are a fully molded construction featuring a PTFE roto molded to a fully PTFE encapsulated steel reinforced drive shaft.

Brand:  Fisherbrand™ 005.101050EX

 View more versions of this product

Product Code. 16295891

  • 38.40€ / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • PTFE with Steel Core
  • 50mm Exposed End
  • Chemically Inert
  • Easy to clean
  • No cross contamination
  • Non scratch
  • Use up to 280° C
Specifications

Specifications

PTFE Plain Stirrer Shaft
500 x 10 mm
1
6.35 mm
500 mm
10mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.