missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE One-Sided Gasket
Click to view available options
Diameter (Metric) Inside:
8 mm
Unit Size:
Pack of 10
Description
- Silicone ring with PTFE washer
- After assembly, the product is only exposed to PTFE
- Universal chemical resistance
- Temperature range: -60 to +230°C
- Packing unit: Ten pieces, differing ordering quantities are rounded up to factor 10
Specifications
Specifications
| Diameter (Metric) Inside | 8 mm |
| For Use With (Application) | For BOLA Screw Caps and also Suitable for GL Caps |
| Length (Metric) | 4.5 mm |
| Quantity | 100 Pack |
| Diameter (Metric) Outside | 16 mm |
| Material | PTFE |
| Type | Gasket, One-sided |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction