missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Adtech Polymer Engineering™ PTFE Microtubing
Providing flexibility and resilience for general laboratory work. Adtech Polymer Engineering™ PTFE Microtubing is excellent for high-temperature work and transfer of corrosive chemicals.
Brand: Adtech Polymer Engineering™ BIOBLOCK/06
Description
- Maximum temperature of 260°C (melting point at 330°C)
- Non-stick characteristics
- Low friction surface
- Very high resistance to chemicals and solvents
- Very high electrical resilience, good for insulation
- Physiologically neutral
- Non-polluting and oderless
- Sterilizable and autoclavable
Specifications
FDA | |
1.06 mm | |
1.68 mm | |
Hot work, transferring corrosive chemicals | |
1 Pack | |
Flexible |
Autoclavable | |
PTFE | |
30 m | |
-240°C | |
Translucent | |
260°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction