missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ProPac™ WAX-10 HPLC Columns

For exceptionally high resolution and efficiency when separating protein variants, use ProPac WAX-10 LC Columns.

Brand:  Thermo Scientific™ 088771

9035.24 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15510234

  • 9080.42€ / Each
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For exceptionally high resolution and efficiency anion-exchange separation of protein variants, use Thermo Scientific™ ProPac™ WAX-10 LC Columns. Based a nonporous 10μm core particle that provides pressure stability, ProPac columns can resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer prevents unwanted secondary interactions. The grafted anion-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

Maximizing Resolution

  • ProPac WAX-10 LC column is a weak anion-exchanger with a tertiary amine functional group.
  • Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semiprep work.

Superior Performance for protein analysis

  • Ideal for characterization and quality control assessment of closely-related protein variants.
  • Unequaled high-resolution separations.
  • High-efficiency peaks with excellent recovery.
  • Higher capacity than other columns based on nonporous particles.
  • Superior column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Semi-Preparative Column
1 mL/min
3000 psi (200 bar)
10 μm
Nonporous
60°C
ProPac
Ion Exchange
Bio-LC
22 mm
250 mm
pH 2 to 12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with anionic detergents
2 to 12
Each
Tertiary Amine
Spherical, Nonporous Polymer
Ion Exchange
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.