missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ ProfiLine™ Portable Conductivity Meters
Obtain optimum results automatically measuring and evaluating data with this combination of robust conductivity pocket meter and data logger.
892.00€ - 1375.00€
Specifications
Accuracy (Conductivity) | ±0.5% Full-scale ±1 LSD |
---|---|
For Use With (Application) | For professional field measurements requiring documentation and data transfer |
Cell Constant | Fixed: 0.475cm–1/cm–1, Calibratable: 0.450 to 0.500cm–1/0.585to 715cm–1/0.800 to 1.200cm–1 |
Calibration Points | 1 |
Range (Conductivity) | 0 μS to 1000 mS |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10218463
|
WTW™
2CA300 |
Single Instrument |
892.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10636684
|
WTW™
2CA301 |
Meter with TetraCon 325 conductivity cell |
1375.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Combination of robust conductivity pocket meter and data logger for all who want to automatically capture and evaluate measured data
- Covers all standard and special measurements
- Pure water measurement according to pharmacopeia
- Features built-in memory and data logger designed for conductivity measurements in changing media with different 2 and 4 pole measuring cells
- Features large memory and waterproof USB interface that is ideal capturing large data volumes for pump tests including date, time and ID number
Specifications
±0.5% Full-scale ±1 LSD | |
Fixed: 0.475cm–1/cm–1, Calibratable: 0.450 to 0.500cm–1/0.585to 715cm–1/0.800 to 1.200cm–1 | |
0 μS to 1000 mS | |
Automatic | |
0.1 ppt | |
0 to 200 ppt | |
±0.5% Full-scale | |
±0.1°C | |
Manual 200/5000 automatic | |
cETLus, CE | |
0.6 kg | |
Cond 3310 | |
DIN/4 mm Banana | |
Portable Conductivity Meter | |
7.9 cm | |
4 x 1.5V AA or 4 x 1.2V NiMH |
For professional field measurements requiring documentation and data transfer | |
1 | |
0.01, 0.1 mS | |
0 to 70 ppt | |
±0.2% Full-scale | |
0.01, 0.1 ppt | |
0.1 | |
LCD | |
5000 | |
IP67 | |
3 Years | |
4 x 1.5V AA or 4 x 1.2V NiMH rechargeable batteries, or via USB | |
-5°C to +105°C | |
17.7 cm | |
5.7 cm | |
Up to 1000 hr. |