missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Series II Water-Jacketed CO2 Incubator, 184L

Precisely control the CO2 and temperature with Thermo Scientific™ Forma™ Series II 3110 Water-Jacketed CO2 Incubators.

Brand:  Thermo Scientific™ 3141


Additional Details : Weight : 30.00000kg

 View more versions of this product

Product Code. 10798124

  • 16000.00€ / Each
Estimated Shipment: 01-10-2024
to see stock.
Add to basket

Récupel-bijdrage uitgesloten

Description

Description

Thermo Scientific™ Forma™ Series II  Water-Jacketed CO2 Incubators provide precise CO2 control, unsurpassed temperature stability and superior parameter recovery characteristics, with continuous contamination control technology. They provide an environment for the growth of microbiological samples or mammalian cells for research (FDA Class 1), and IVF and other regulated cell therapy applications (FDA Class 2).

Performance

  • Validatable in-chamber HEPA air filtration system maintains Class 100 air quality
  • Enviro-Scan™ microprocessor control
  • Setpoints and calibration: Temperature, overtemperature, CO2, O2
  • Audio/visual alarms with alarm silence
  • Configure Audible On/Off, Access Code, HEPA Filter Change Reminder, RS-485 Interface, Automatic Tank Selector, Audible/Visual Alarms, Display Temp/RH (selectable), Display CO2/O2 (selectable)

Construction

  • Durable triple-wall cabinet construction ensures optimal temperature uniformity
  • Exclusive, heated dual pane inner glass door minimizes condensation, enables faster temperature recovery
  • CFC-free foam insulated outer door (field-reversible)
  • Magnetic outer door gasket
  • Accessory outlet
  • Alarm contacts (NO, NC, COM)

Ordering Information:

Options include choice of CO2 sensors, reversible door swings and a host of options including available oxygen control, relative humidity monitoring, antimicrobial copper interiors, datalogging and IQ/OQ documentation kits.

Compatible with:

  • Chamber cooling coil (190645)
  • Copper interior kits (1900095, 190870, 190656)
  • Roller bases and stands (190648, 190647)
  • Built-in gas guards (190640)
  • Factory-installed data outputs (190544, 190523, 190512, 190543)
  • Replacement HEPA filters and cleaning kits (760207, 190868, 1900067, 190869, 190651)
  • Two-stage gas regulators (965010, 961027)
  • Incubator interior components (190608, 190670, 19000056, 237020, 237016, 190884, 190879, 1900057, 190725)
Specifications

Specifications

6.5 cu. ft.
Optional 4-20mA
184 L
0 to 20%
LED
1 to 21%
Ambient +5° to 50°C
Water Pan
365 lb.
UL, cUL, CE
Single Tri-gas 184L incubator, 1-21%
Polished Stainless Steel
IR Sensor
Stainless Steel
<90% at 37°C
CO2 Incubator
20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
230 V, 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Services