missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech ESD Cleanroom Low Chair
Cleanroom ESD anti-static vinyl low chair is an ergonomically designed seat with a back.
746.74€ - 874.99€
Specifications
Adjustable | Yes |
---|---|
Autoclavable | Not Autoclavable |
Back Style | Ergonomic |
Finish | ESD Vinyl |
For Use With (Application) | Cleanroom Seating |
Product Code | Brand | With Armrest | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Armrest | Price | Quantity & Availability | |||||
16543914
|
Techsit™
TS7005 |
No |
746.74€
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
16553914
|
Techsit™
TS7005AA |
Yes |
874.99€
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
Description
- ESD Vinyl low chair on casters
- Anti-static vinyl that is easy to clean
- Fully adjustable seat height, back height, and seat depth
- Ergonomically designed chair that automatically adjusts to the user
- BS EN61340-5-1 Conductivity 104 - 106 Ω
- Cleanroom Class 7 suitable
Specifications
Yes | |
Ergonomic | |
Cleanroom Seating | |
Gas Lift | |
Desk Height | |
5 Year | |
Casters | |
Yes | |
No | |
Yes | |
Black |
Not Autoclavable | |
ESD Vinyl | |
Steel | |
150 kg | |
Vinyl | |
16 kg | |
490 mm | |
Yes | |
Yes | |
Cleanroom Seating | |
Vinyl |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title