missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Premium Table-height Freezer with Static Cooling
Save space and energy. Liebherr™ Table-height Freezer with Static Cooling is an ultra-efficient unit that easily fits on or under a counter. Designed for better freezing performance and stable temperatures. Available with solid or wire basket drawers.
Brand: Liebherr™ GGU 1500
This item is not returnable.
View return policy
Description
Optimal temperature stability and control- Large surface evaporator for better cooling performance and faster freezing of the interior contents
- Highly efficient fan for consistent internal temperatures
- Adjustable temperature control, down to -26°C
- Digital temperature display with touch control buttons
- Audible alarms for high temperatures and open door
- Coated or stainless steel body with adjustable feet
- Thermoformed polystyrene liner made from a single sheet for easy cleaning
- Three 15cm grid or solid shelves, plus a 17cm bottom basket
- Reversible, self-closing doors have interchangeable hinges for right or left open
- Solid steel door lock for securing valuable samples and lab products
- Ergonomic handle bar ensures effortless opening even when the door is frequently used
- Highly energy efficient and uses eco-friendly refrigerant
Specifications
-9°C to -26°C | |
Coated Steel | |
3 Plastic, Beneath Drawers | |
Solid plastic (3) and coated wire (1). removable | |
White | |
GGU1500 | |
44.3 cm | |
47.4 cm | |
220/240 V | |
50 Hz | |
0.72kWh/24 hr. | |
42 kg |
Coated Steel | |
White polystyrene | |
24 kg | |
4 | |
Static | |
60 cmW x 61.5 cmD x 83 cmH | |
67.6 cm | |
0.6 A | |
220 - 240 V 50 Hz 100 w | |
100 w | |
R600A | |
40 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction