missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Preciso™ Flat-Sided Funnel

Product Code. 11897800
Click to view available options
Diameter (Metric)Top:
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11897800

Brand: Witeg™ 1 651 029

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this flat-sided funnel to accommodate special funneling needs. Witeg™ Preciso™ Flat-Sided Funnel is designed with a 29/32 ST cone, an O.D. of 100mm, and a funnel angle of 60°.

  • Flat side.
  • ST cone: 29/32.
  • O.D.: 100mm.
  • Angle: 60°.

Specifications

Diameter (Metric)Top 100 mm
Material Glass
Angle 60°C
Description Flat-sided
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.