missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Hydrometers for Specific Gravity

High-precision instruments for determination of density in fluids. Fisherbrand™ Precision Hydrometers for Specific Gravity do not include a thermometer in the body and feature a reference temperature of 60/60°F.

POA

Specifications

Type Hydrometer without Thermometer
For Use With (Equipment) Control thermometer
Includes Plastic sleeve
Material Glass
For Use With (Application) Measuring specific gravity
View More Specs

Products 5
Product Code Brand Specific Gravity Range Increments Length (Metric) Price Quantity & Availability  
Product Code Brand Specific Gravity Range Increments Length (Metric) Price Quantity & Availability  
11722263
Encompass_Preferred
View Documents
Fisherbrand™
2553DBQ
0.590 to 0.660 0.0005 sp.gr. 325 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
11772033
Encompass_Preferred
View Documents
Fisherbrand™
2541DBQ
1.200 to 1.420 0.002 sp.gr. 300 mm
POA
Each
View alternative products
Save Up to 
»
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

11782033
Encompass_Preferred
View Documents
Fisherbrand™
2542DBQ
1.400 to 1.620 0.002 sp.gr. 300 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
11756923
Encompass_Preferred
View Documents
Fisherbrand™
2570DBQ
1.600 to 1.670 0.0005 sp.gr. 325 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
11766923
Encompass_Preferred
View Documents
Fisherbrand™
2571DBQ
1.660 to 1.730 0.0005 sp.gr. 325 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
Description

Description

High-precision instruments for determination of fluid density available with a DAkkS or works calibration certificate.
  • Reference temperature: 60/60°F
  • Without thermometer – control thermometer sold separately
  • Single packed in transparent square plastic sleeve
Specifications

Specifications

Hydrometer without Thermometer
Plastic sleeve
Measuring specific gravity
Control thermometer
Glass
60°F
Videos
SDS
Documents

Documents

Product Certifications