missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precision Hydrometer Acc. to ASTM E100-10
missing translation for 'orderingAttributeHoverText'
Density (Metric):
1000 to 1050g/L
600 - 650 kg/m3
650 - 700 kg/m3
700 - 750 kg/m3
750 - 800 kg/m3
800 - 850 kg/m3
850 - 900 kg/m3
900 to 950g/L
950 - 1000 kg/m3
ASTM Number:
300H
301H
302H
303H
304H
305H
306H
307H
308H
missing translation for 'unitSize'
Each
Description
High-precision instruments for determination of fluid density in accordance with ASTM standards and available with a DAkkS/works calibration certificate.
- Meets the standards of ASTM E100-10 for density hydrometers
- Reference temperature: 15°C
- Scale division: 0.5kg/m3
- Error limit: ±0.5kg/m3
- Mercury Thermometer: -20 to +65°C in 1°C
- Total length: 380mm
- Single packed in transparent square plastic sleeve
Specifications
Specifications
| Type | Hydrometer with Incorporated Thermometer |
| ASTM Number | 301H |
| Accuracy | ±0.5 kg/m3 |
| Increments | Density: 0.5 kg/m3, Temperature: 1°C |
| Certifications/Compliance | ASTM E100-10 |
| Length (Metric) | 380 mm |
| Includes | Hg Thermometer in body, Square plastic sleeve |
| Density (Metric) | 650 - 700 kg/m3 |
| Temperature Accuracy | ±1° C |
| Material | Glass |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction