missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Hydrometer Acc. to ASTM E100-10

Combined form glass density hydrometers with mercury thermometers in the body. Fisherbrand™ Precision Hydrometer Acc. to ASTM E100-10 measure in kg/m3 and operate in a wide temperature range of -20 to 65°C, with a reference temperature of 15°C.

Brand:  Fisherbrand™ 2307H

Encompass

 View more versions of this product

Product Code. 11746943

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

High-precision instruments for determination of fluid density in accordance with ASTM standards and available with a DAkkS/works calibration certificate.
  • Meets the standards of ASTM E100-10 for density hydrometers
  • Reference temperature: 15°C
  • Scale division: 0.5kg/m3
  • Error limit: ±0.5kg/m3
  • Mercury Thermometer: -20 to +65°C in 1°C
  • Total length: 380mm
  • Single packed in transparent square plastic sleeve
Specifications

Specifications

Hydrometer with Incorporated Thermometer
±0.5 kg/m3
ASTM E100-10
Hg Thermometer in body, Square plastic sleeve
±1° C
−20 to +65°C
15°C
307H
Density: 0.5 kg/m3, Temperature: 1°C
380 mm
950 - 1000 kg/m3
Glass
Determination of fluid density
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions