missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Precision High Capacity Balance
Simplify even the most complex high-capacity laboratory measurements with this balance. Ohaus™ Precision High Capacity Balances provide unmatched functionality in a line of high-performance, high-capacity balances.
Brand: Ohaus™ 30057067
3944.63 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Display: 5.7 inches (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
- AC Adapter (included) or rechargeable battery (accessory sold separately)
- RS232 and USB (included) or second RS232/Ethernet (accessories sold separately) . GLP/GMP data output with real-time clock.
- Modular design, IP54 metal base, Die-cast top housing, stainless steel pan, up-front level indicator, integral weigh below hook, calibration lock, two touchless sensors, full housing in-use cover
- Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
OIML F1 or ASTM Class 2 | |
12 kg | |
0.1 g | |
IP54 | |
±0.2 g | |
EX12001M-EU | |
10°C to 30°C | |
Weighing, Parts Counting, Percent Weighing, Check | |
377 mm | |
120 mm | |
311 mm | |
Power Input 100 to 240VAC, 0.5 to 0.25A, 47 to 63H | |
15 w | |
47/63 Hz |
Standard RS232, 2x USB, Optional 2nd RS232 or Ethe | |
5.7 in. Full-color VGA Graphic Touchscreen | |
In laboratory, in concrete industry, in assembly-l | |
Thumbwheels need to be adjusted to level the balan | |
Die-cast Metal Bottom Housing | |
±0.1 g | |
High Capacity Precision Balance | |
443 x 377 × 120 mm | |
377 mm | |
443 mm | |
10 kg | |
100/240 V | |
0.63 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction