missing translation for 'onlineSavingsMsg'
Learn More

SPEX™ Pre-Filled 2 mL Tubes

Product Code. 15300452 Shop All SPEX Certiprep Products
Click to view available options
Capacity (Metric):
2 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15300452

Brand: SPEX™ 23021400AW

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

SPEX™ Pre-Filled 2 mL Tubes are self-standing and prefilled with acid washed zirconium beads.

  • Self-standing
  • 2 mL microfuge tube
  • Includes screw cap
  • Prefilled with 1.4 mm Acid Washed Zirconium Beads
  • Suitable for small tissue samples and biomass

Specifications

Product Type Microfuge Tubes
Capacity (Metric) 2 mL
For Use With (Application) Small tissure samples and biomass
Includes 1.4 mm zirconium beads
Packaging Quantity 100/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.