missing translation for 'onlineSavingsMsg'
Learn More

Brannan Pre-Calibrated Stainless Steel Test Thermometer

High accuracy stainless steel test thermometer pre-calibrated at two fixed temperature points. Supplied with traceable calibration certificate.

Brand:  Brannan TC-001

Product Code. 17816905

  • 40.40€ / Each
Estimated Shipment: 30-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless steel probe thermometer with protective case and clip
  • Waterproof to IP65
  • Data hold function and auto power off function
  • Temperature range -40°C to 200°C
  • Supplied with a 2-point traceable calibration certificate
  • Calibration points 0°C and 90°C
  • Battery and instructions included
Specifications

Specifications

0°C and 90°C
11 x 30 mm
Testing the temp of solid or liquid
2.5 cm
23 cm
2 seconds
Stainless Steel
0.16 lb.
0.47 in.
392°F
-40°F
-40°F to 392°F
2 Point Traceable
30 mm
1.2 cm
CE/ROHS/WEEE
Reusable
1.06 in.
Battery and instructions
Stainless Steel
31/165/0
0.1°C
72.5 g
None
200°C
-40°C
-40°C to 200°C
1 Year
LCD
IP65
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions