missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Polypropylene Funnels
Click to view available options
Diameter (Metric)Top:
40mm
75mm
100mm
120mm
150mm
Unit Size:
Pack of 12
Pack of 24
Description
- Transparent
Specifications
Specifications
| Diameter (Metric)Top | 75mm |
| Material | Polypropylene |
| Height (Metric) | 110 mm |
| Length (Metric) Stem | 55mm |
| Quantity | 12/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction