missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Power Cord

Brand:  Cole-Parmer™ 50001-70

63.20 EUR valid until 2025-04-18
Use promo code "24095" to get your promotional price.


Product Code. 13254493

  • 93.65€ / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Specifications

Specifications

Power Cord
European Plug
1 Ea.
10 A
1.8 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Days

    15

    Hours

    14

    Minutes

    46

    Seconds

    36
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Power Cord > Includes: European Plug

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.