missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Powder-Free Natural Vinyl Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Powder-free
- Natural vinyl
- Supplied in convenient dispenser boxes
- Non-sterile
Specifications
Specifications
Certifications/Compliance | AQL 1.5, EN 455-1-2&3, EN420, CE |
Color | Natural |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Vinyl |
Powdered | Powder Free |
Size | X-Large |
Sterility | Non-sterile |
Glove Cuff Style | Beaded |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction