missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Chloride Solution, 3M, SI Analytics™
Click to view available options
Quantity:
250 mL
1000 mL
Description
Potassium chloride solution 3 mol/l 1000 ml in DURAN™ glass bottle, sterilized

Specifications
Specifications
Melting Point | −9.7°C |
Boiling Point | 106.3°C |
Color | Colorless |
Density | 1.13g/cm3 |
Concentration | 3 M |
pH | 7 |
Quantity | 1000 mL |
Solution Type | Potassium Chloride |
Odor | Odorless |
Packaging | DURAN™ Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction