missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Chloride Electrolyte Solution, SI Analytics™
Click to view available options
Quantity:
1000 mL
Description
- Mixture, consisting of the following components: Water, potassium chloride
- Do not allow undiluted product or large quantities of it to reach ground water, water course or sewage system
- Must not be disposed together with household garbage. Do not allow product to reach sewage system
- The product does not contain any relevant quantities of materials with critical values that have to be monitored at the workplace
Specifications
Specifications
Physical Form | Fluid |
Concentration | 1mol/L |
Odor | Odorless |
Packaging | DURAN™ Bottle |
Vapor Pressure | 23hPa |
Density | 1.044g/cm3 |
pH | 7 |
Melting Point | -3.2°C |
Boiling Point | 102°C |
Color | Colorless |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'