missing translation for 'onlineSavingsMsg'
Learn More

Esculape Laboratoire™ Eyewash Bottles for First Aid

Product Code. 11997625
Click to view available options
Volume (Metric):
200 mL
500 mL
Composition:
Sterile Isotonic Solution
Sterile Ophthalmic Solution
Includes:
200 mL Blue Neutral pH Solution, 50 0mL Bottle Green Sterile Ophthalmic Solution
Cap
Cap, Storage Case, Belt Loop w/ Carrying Case
Cap, Storage, Carrying Case
Quantity:
10 Pk.
12 Pk.
Ea.
Unit Size:
Each
Pack of 10
Pack of 12
This item is not returnable. View return policy

Product Code. 11997625

Brand: Esculape Laboratoire™ 8205255

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use Esculape™ Eyewash Bottles for First Aid has a carrying case with a belt loop for portabilitiy.

  • Storage case
  • Contain sterile isotonic solution
  • Ergonomic

Specifications

Product Type Eyewash Bottle
Composition Sterile Ophthalmic Solution
For Use With (Application) Portable Eyewash
Includes Cap
Quantity Ea.
Sterility Sterile
Volume (Metric) 200 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.