missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Esculape Laboratoire™ Eyewash Bottles for First Aid
Click to view available options
Volume (Metric):
200 mL
500 mL
Composition:
Sterile Isotonic Solution
Sterile Ophthalmic Solution
Includes:
200 mL Blue Neutral pH Solution, 50 0mL Bottle Green Sterile Ophthalmic Solution
Cap
Cap, Storage Case, Belt Loop w/ Carrying Case
Cap, Storage, Carrying Case
Quantity:
10 Pk.
12 Pk.
Ea.
Unit Size:
Each
Pack of 10
Pack of 12
Description
- Storage case
- Contain sterile isotonic solution
- Ergonomic
Specifications
Specifications
| Product Type | Eyewash Bottle |
| Composition | Sterile Isotonic Solution |
| For Use With (Application) | Portable Eyewash |
| Includes | Cap, Storage Case, Belt Loop w/ Carrying Case |
| Quantity | Ea. |
| Sterility | Sterile |
| Volume (Metric) | 200 mL |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu