missing translation for 'onlineSavingsMsg'
Learn More

Rogo-Sampaic Porcelain Buchner Funnels

Product Code. 11737335
Click to view available options
Capacity (Metric):
40 mL
80 mL
150 mL
265 mL
490 mL
660 mL
1080 mL
2000 mL
4200 mL
10 L
Diameter (Metric) Plate:
45mm
55mm
70mm
90mm
110mm
125mm
150mm
185mm
240mm
320mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11737335

Brand: Rogo-Sampaic PNF013

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for separating liquids from solids in the laboratory. Porcelain Buchner Funnels provide a quick and easy pressure assisted filtration method.

  • White porcelain
  • Available for a range of volumes and filter diameters
  • Applications include collecting recrystalized compounds
  • Excellent thermal and chemical resistance

Specifications

Capacity (Metric) 660 mL
Material Porcelain
Diameter (Metric) Plate 125mm
Diameter (Metric) Disc 125mm
Length (Metric) Stem 85mm
Quantity 1Each
Product Type Buchner Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.