missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection EPI™ Polyurethane Rainwear
Click to view available options
Color:
Blue
Yellow
Size:
Large
2X-Large
Description
- Waterproof - Welded seams
- Breathable, thick PU/PVC fabric
- Windproof
- Fixed drawstring hood concealed within the high collar
- Central zip with storm flap cover
- Raglan sleeves
- Adjustable cuffs with Velcro™ tab
- 2 lover pockets with flaps
- Ventilated back/underarm ventilation eyelets
- Drawstring waist tightening
- Adjustable lower legs with snaps
- Elacticated waistband
Specifications
Specifications
Color | Blue |
Hood Type | Drawstring |
Material | Polyester |
Size | Large |
Closure Type | Zipper with Storm Flap and Snaps |
Coating | Polyurethane, PVC |
Collar Type | High collar with concealed drawstring hood |
No. of Pockets | 2 |
Seam Type | Welded |
Thickness | 300 gsm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'