missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyurethane Extreme Mobile Cooler
Click to view available options
Capacity (Metric):
17 L
Unit Size:
Each
Specifications
Specifications
| Height (Metric) | 365 mm |
| Width (Metric) | 450 mm |
| Closure Type | Locking Lid |
| Includes | Robust seal, Locking lid |
| Weight (Metric) | 2.1 kg |
| Material | Polyurethane Foam |
| Type | Glaciere |
| Quantity | 1/Pk. |
| Capacity (Metric) | 17 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction