missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polytron™ PT 6100 D Benchtop Homogenizer Drive Unit

This instrument meets the highest standards of reproducibility for scaling up, and the 1600W motor enables the handling of larger quantities without any decline in quality. Digitized control and regulation system is very easy to operate. Illuminated LCD display, with membrane keypad.

Brand:  Kinematica™ 11010110

Product Code. 11930429

  • 6595.00€ / Each
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • 1700 Watt motor provides sufficient power and high speed necessary for efficient particle size reduction
  • Soft start prevents splashing of homogenate from sample vessel
  • Aggregate tip speeds up to 32 m/s producing finest particles possible
  • Speed remains constant even when viscosity changes
  • Membrane keyboard permits easy finger tip entry of parameters and operation
  • Selection of three operating modes: standard, timed and auto
Specifications

Specifications

Stand-disperser (high-end line)
230 V
1700 W
235 x 164 x 313 mm
235 mm
LCD
PT 6100 D
0°C to 40°C
500 to 26,500 rpm
50/60 Hz
0.1 mL tp 30 L
313 mm
164 mm
PC software, EU power cable, RS-232/USB connection cable
82 dBA at 26,500 rpm
Drive: 7.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.