missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Polystyrene Unifilter Microplates
Economical to use. Wide range of well volume options
785.00€ - 1105.00€
Specifications
Format | Standard |
---|---|
Description | UNIFILTER 96-well microplate, 800 μl, long drip director |
Array | 8 x 12 |
Color | Clear |
Material | Polystyrene |
Product Code | Brand | Membrane | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Membrane | Price | Quantity & Availability | |||||
11334884
|
Cytiva
7700-2801 |
Whatman GF/C |
1105.00€
Pack of 25 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
11358654
|
Cytiva
7700-2808 |
0.45 μm Cellulose Acetate |
830.00€
Pack of 25 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
11313535
|
Cytiva
7700-2804 |
25 to 30μm Melt Blown Polypropylene |
785.00€
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Description
Economical to use. Wide range of well volume options
Proprietary Whatman UNIFILTER microplates with filter bottom wells are convenient, ready-to-use and available in 24, 96, and 384-well formats, as well as a choice of filter media to meet exact application requirements. The choice of short or long drip directors is application-specific and the novel drip director design ensures precise collection of the filtrate to allow for further processing and analysis. The 800μL UNIFILTER microplate is most typically used in purifications, isolations, and separations of biomolecules, particularly DNA - the 800μL well volume is excellent for many standard DNA plasmid miniprep chemistries. This microplate is constructed from rigid high-grade polystyrene and are also available in a range of other well volumes from 100μL to 10mL.- No cross talk. Patented integral filter design prevents well-to-well cross contamination.
- Economical to use. Wide range of well volume options ensures efficient use of materials.
- Better control. Choice of filter media allows control of the flow rates and retention characteristics.
- Versatile. A broad range of filtration media is available, including glass fibre, polypropylene, cellulose nitrate, cellulose acetate, nylon, and ion exchange cellulose.
Specifications
Standard | |
8 x 12 | |
Polystyrene | |
800 μL | |
25/Pk. |
UNIFILTER 96-well microplate, 800 μl, long drip director | |
Clear | |
96 | |
Filter |