missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Camlab™ Polypropylene Tube Rack
Click to view available options
Color:
Blue
Red
Unit Size:
Each
Specifications
Specifications
| Product Type | Tube Rack |
| Color | Red |
| Holds | Microtubes (0.5 and 2.0 mL) |
| Material | Polypropylene |
| Positions | 96 and 48 |
| For Use With (Equipment) | For both PCR and microcentrifuge tubes |
| Quantity | 1 Each |
| Height (Metric) | 21 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction