missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Polypropylene Stackable Beaker

Product Code. 11376090
Click to view available options
Capacity (Metric):
2000 mL
3000 mL
Unit Size:
Each
Pack of 12
This item is not returnable. View return policy

Product Code. 11376090

Brand: Vitlab™ 483941

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use these stackable beakers for a variety of general lab applications. VITLAB™ Polypropylene Stackable Beakers feature a stable handle and easily readable, printed black scale on both sides. Volume is equally visible for left and right handers.

  • Highly transparent
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Suitable for foodstuffs

Specifications

Diameter (Metric) Outer 148 mm
Capacity (Metric) 2000 mL
Material Polypropylene
Height (Metric) 212 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.