missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Polypropylene Protection Sleeves
Click to view available options
Color:
Transparent
White
Description
- With elastics at both ends
- Length: 40cm
- White, Transparent, or Blue
Specifications
Specifications
Product Type | General Purpose Sleeve |
Material | Polyethylene |
Color | Transparent |
Disposable | Single-use |
Length (Metric) | 40 mm |
Width (Metric) | 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction