missing translation for 'onlineSavingsMsg'
Learn More

Mutexil™ Polypropylene Protection Sleeves

Product Code. 11765453
Click to view available options
Color:
Transparent
White
Unit Size:
Pack of 1000

Product Code. 11765453

Brand: Mutexil™ 3322048

Only null left
Add to basket
Edge
Add to basket

Use Mutexil™ Polypropylene Protection Sleeves for general purposes over sleeves when environmental safety and sterility requirements dictate.

  • With elastics at both ends
  • Length: 40cm
  • White, Transparent, or Blue

Specifications

Product Type General Purpose Sleeve
Material Polyethylene
Color White
Disposable Single-use
Length (Metric) 40 mm
Width (Metric) 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.