missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir™ Polypropylene Stackable Drawer
Store and organized items in protective polypropylene with the Multiroir™ Polypropylene Stackable Drawer. Available in white or dark gray, drawers are stackable and have a drawer-sliding capability for ease of use and spacesaving convenience.
Brand: Multiroir™ 18301
Description
- Stackable
- Raised edges for stacking and sliding ease
- Tight fitting lid
Specifications
15 L | |
Polypropylene | |
Stackable Drawer | |
Raised Edges | |
174 mm |
Dark Gray | |
Rectangular | |
1 Each | |
370 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Multiroir™ Polypropylene Stackable Drawer > Dimensions: 370L x 174mmH; Capacity: 15L; Color: Dark gray
Spot an opportunity for improvement?Share a Content Correction