missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir™ Polypropylene Stackable Drawer
Store and organized items in protective polypropylene with the Multiroir™ Polypropylene Stackable Drawer. Available in white or dark gray, drawers are stackable and have a drawer-sliding capability for ease of use and spacesaving convenience.
Brand: Multiroir™ 18309
This item is not returnable.
View return policy
Description
- Stackable
- Raised edges for stacking and sliding ease
- Tight fitting lid
Specifications
10 L | |
Polypropylene | |
Drawer | |
Raised Edges | |
230 mm |
Black | |
Rectangular | |
1 Each | |
320 mm | |
140 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction