Learn More
Kartell™ Polypropylene Conical Erlenmeyer Flasks
Translusent in design to allow one to view the mixture with ease. Kartell™ Polypropylene Conical Erlenmeyer Flasks are a simple flask that has a variety of applications in both chemistry and biology.
74.15€ - 82.00€
Specifications
Color | Translucent |
---|---|
Material | Polypropylene |
Shape | Conical |
Autoclavable | Autoclavable |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10633092
|
Kartell™
0146500 |
2000 mL |
74.15€
Pack of 4 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
10602712
|
Kartell™
0146100 |
125 mL |
82.00€
Pack of 20 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
Description
Translusent in design to allow one to view the mixture with ease. Kartell™ Polypropylene Conical Erlenmeyer Flasks are a simple flask that has a variety of applications in both chemistry and biology.
- For general laboratory use
- Provided with standardized neck
- Autoclavable
- Suitable for foodstuff
Specifications
Translucent | |
Conical | |
Yes |
Polypropylene | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.