missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Polymax 2040 (5° Tilt Angle)

Product Code. 10283071 Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
EU Plug
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10283071

Brand: Heidolph™ 5424000500

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

With a usable area of 390 x 340 mm, the Polymax 2040 is the optimal shaker for increased sample throughput.

  • It can be equipped with a second storey, allowing the area can even be doubled
  • Usable area of 390 x 340 mm
TRUSTED_SUSTAINABILITY

Specifications

Voltage 230 V
Plug Type EU Plug
Dimensions (LxW) Platform 390 x 340 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.