missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Polyethylene Wide Neck Containers
Brand: Kautex™ 2000098311
This item is not returnable.
View return policy
Description
- Natural color and space saving square shape
- With molded hand-grip for safe and convenient handling
- Ideal for collecting, storing and transporting solid chemicals
Specifications
4400 mL | |
109 mm | |
Closure | |
52 | |
Yes | |
263 mm | |
Closure |
Natural | |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
HDPE | |
52/Cs. | |
Square | |
Wide Neck Container |