missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear
Use the brilliant transparency of the Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear for a great product presentation.
Brand: Kautex™ 2000074375
This item is not returnable.
View return policy
Description
- Series 310
- Transparent PETG
- Square with wide neck opening
- Easy to fill and clean
- Leakproof
- Without closure
- Ideal for product presentation
Specifications
1000 mL | |
Transparent | |
69 mm | |
PET | |
96/Cs. | |
No | |
143 mm |
1000 mL | |
Series 310 | |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
96 | |
Crystal-clear | |
Square | |
Wide Neck Container |