missing translation for 'onlineSavingsMsg'
Learn More

Euro Protection™ Polyethylene Tarpaulin

Product Code. p-7146809
Click to view available options
Dimensions (L x W):
4 x 5 m
8 x 12 m
Quantity:
1/Pk.
12/Pk.
Unit Size:
Each
Pack of 12
This item is not returnable. View return policy

Product Code. 12043586

Brand: Euro Protection™ 77182

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Euro Protection™ Polyethylene Tarpaulin is a convenient, lightweight cover suitable for a variety of protective uses.

  • Woven polyethylene construction
  • Two-colored, blue-green
  • Eyelets every meter
  • Lightweight

Specifications

Material Woven Polyethylene
Color Blue, Green
Dimensions (L x W) 8 x 12 m
Quantity 1/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.