missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polyethylene Graduated Wide Mouth Bottles
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Closure Size:
GL 45
GL 63
Diameter (Metric) Inner Neck:
38 mm
55 mm
Description
- Graduated general purpose bottles
- Long neck thread ensures leakproof closure
- Conforms to DIN 13316 and 168
- Suitable for foodstuff
Specifications
Specifications
Capacity (Metric) | 500 mL |
Diameter (Metric) Inner Neck | 38 mm |
Material | Polyethylene |
No. per Pack | 1 Each |
Graduations | Yes |
Certifications/Compliance | DIN 13316 and 168 |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 170 mm |
Product Type | Graduated Bottle |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Promotions
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Polyethylene Graduated Wide Mouth Bottles >
Spot an opportunity for improvement?Share a Content Correction