missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Polyethylene Embossed Apron
48.64 EUR valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Thickness:
20 μ
25 μ
40 μ
70 μ
Specifications
Type | Embossed Apron |
Material | Polyethylene |
Color | White |
Thickness | 25 μ |
Length (Metric) | 120 cm |
Width (Metric) | 70 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'